Motion
76215672

Made in USA
76215672

125' Long x 24" Wide x 1/2" Thick, Large Sized Bubble Roll
MI ITEM #11704237
MFR #76215672
List Price$50.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76215672

125' Long x 24" Wide x 1/2" Thick, Large Sized Bubble Roll
MI ITEM #11704237
MFR #76215672

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.40/each for your price

Overview

Mfr description
76215672 76215672 24"X125' PERF 1/2" LAR

Specifications

  • Bubble Size
    Large
  • Color
    Clear
  • Package Type
    Roll
  • PSC Code
    8135
  • Special Item Information
    Perforated every 12""
  • Thickness
    1/2 in
  • Type
    Bubble Roll
  • Length
    125 ft
  • Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text