1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
76215680
250' Long x 24" Wide x 1/2" Thick, Large Sized Bubble Roll
MI ITEM #
11704238
MFR #
76215680
Price
$118.68
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 76215680
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
76215680
250' Long x 24" Wide x 1/2" Thick, Large Sized Bubble Roll
MI ITEM #
11704238
MFR #
76215680
Mfr description
76215680 76215680 24"X250' PERF 1/2" LAR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$118
.68
/each
Add to Cart
Specifications
Dimensions
Bubble Size
Large
Length
250 ft
Thickness
1/2 in
Width
24 in
Details
Color
Clear
Package Type
Roll
PSC Code
8135
Special Item Information
Perforated every 12""
Type
Bubble Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items