1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
76215722
900' Long x 18" Wide Roll of Recycled Kraft Paper 8-1/2" OD, 40 Lb Paper Weight, 20 Lb per Roll
MI ITEM #
11704239
MFR #
76215722
Price
$66.70
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 76215722
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
76215722
900' Long x 18" Wide Roll of Recycled Kraft Paper 8-1/2" OD, 40 Lb Paper Weight, 20 Lb per Roll
MI ITEM #
11704239
MFR #
76215722
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$66.70
/each
Qty
Add to Cart
Specifications
Dimensions
Length
900 ft
Outside Diameter
8.5000 in
Paper Weight
40
Roll Weight
20.000 lbs
Width
18 in
Details
PSC Code
8135
Style
Roll
Type
Recycled Kraft Paper
Overview
Mfr description
76215722 76215722 8.5" O.D. 18"X 900' 40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought