Motion
76215748

Made in USA
76215748

900' Long x 30" Wide Roll of Recycled Kraft Paper 8-1/2" OD, 40 Lb Paper Weight, 33 Lb per Roll
MI ITEM #11704241
MFR #76215748
List Price$104.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76215748

900' Long x 30" Wide Roll of Recycled Kraft Paper 8-1/2" OD, 40 Lb Paper Weight, 33 Lb per Roll
MI ITEM #11704241
MFR #76215748

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$104.10/each for your price

Overview

Mfr description
76215748 76215748 8.5" O.D. 30"X 900' 40

Specifications

  • Paper Weight
    40
  • Type
    Recycled Kraft Paper
  • Style
    Roll
  • PSC Code
    8135
  • Roll Weight
    33.000 lbs
  • Outside Diameter
    8.5000 in
  • Length
    900 ft
  • Width
    30 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought