Motion
76215763

Made in USA
76215763

900' Long x 48" Wide Roll of Recycled Kraft Paper 8-1/2" OD, 40 Lb Paper Weight, 53 Lb per Roll
Mi Item #11704243
MFR #76215763
Price$189.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76215763

900' Long x 48" Wide Roll of Recycled Kraft Paper 8-1/2" OD, 40 Lb Paper Weight, 53 Lb per Roll
Mi Item #11704243
MFR #76215763

Mfr description
76215763 76215763 8.5" O.D. 48"X 900' 40
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.63/each

Specifications

Dimensions

  • Length
    900 ft
  • Outside Diameter
    8.5000 in
  • Paper Weight
    40
  • Roll Weight
    53.000 lbs
  • Width
    48 in

Details

  • PSC Code
    8135
  • Style
    Roll
  • Type
    Recycled Kraft Paper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)