Motion
76215771

Made in USA
76215771

900' Long x 60" Wide Roll of Recycled Kraft Paper 8-1/2" OD, 40 Lb Paper Weight, 66 Lb per Roll
Mi Item #11704244
MFR #76215771
Price$253.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76215771

900' Long x 60" Wide Roll of Recycled Kraft Paper 8-1/2" OD, 40 Lb Paper Weight, 66 Lb per Roll
Mi Item #11704244
MFR #76215771

Mfr description
76215771 76215771 8.5" O.D. 60"X 900' 40
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$253.63/each

Specifications

Dimensions

  • Length
    900 ft
  • Outside Diameter
    8.5000 in
  • Paper Weight
    40
  • Roll Weight
    66.000 lbs
  • Width
    60 in

Details

  • PSC Code
    8135
  • Style
    Roll
  • Type
    Recycled Kraft Paper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)