Motion
76215805

Made in USA
76215805

720' Long x 30" Wide Roll of Recycled Kraft Paper 8-1/2" OD, 50 Lb Paper Weight, 33 Lb per Roll
MI ITEM #11704247
MFR #76215805
Price$103.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76215805

720' Long x 30" Wide Roll of Recycled Kraft Paper 8-1/2" OD, 50 Lb Paper Weight, 33 Lb per Roll
MI ITEM #11704247
MFR #76215805

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$103.30/each

Specifications

Dimensions

  • Length
    720 ft
  • Outside Diameter
    8.5000 in
  • Paper Weight
    50
  • Roll Weight
    33.000 lbs
  • Width
    30 in

Details

  • PSC Code
    8135
  • Style
    Roll
  • Type
    Recycled Kraft Paper

Overview

Mfr description
76215805 76215805 8.5" O.D. 30"X 720' 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought