Motion
76215813

Made in USA
76215813

720' Long x 36" Wide Roll of Recycled Kraft Paper 8-1/2" OD, 50 Lb Paper Weight, 40 Lb per Roll
MI ITEM #11704248
MFR #76215813
List Price$115.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76215813

720' Long x 36" Wide Roll of Recycled Kraft Paper 8-1/2" OD, 50 Lb Paper Weight, 40 Lb per Roll
MI ITEM #11704248
MFR #76215813

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$115.83/each for your price

Overview

Mfr description
76215813 76215813 8.5" O.D. 36"X 720' 50

Specifications

  • Paper Weight
    50
  • Type
    Recycled Kraft Paper
  • Style
    Roll
  • PSC Code
    8135
  • Roll Weight
    40.000 lbs
  • Outside Diameter
    8.5000 in
  • Length
    720 ft
  • Width
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text