1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
76215961
Pack of (600), 30" Long x 20" Wide Sheets of White Newsprint Paper 30 lb Paper Weight, 600 Sheets
MI ITEM #
11704251
MFR #
76215961
List Price
$88.08
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 76215961
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
76215961
Pack of (600), 30" Long x 20" Wide Sheets of White Newsprint Paper 30 lb Paper Weight, 600 Sheets
MI ITEM #
11704251
MFR #
76215961
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$88.08
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
76215961 76215961 600PK 20"X30" 25LB NEW
Specifications
Paper Weight
30
Type
White Newsprint Paper
Style
Sheets
PSC Code
8135
Number of Sheets
600 Sheets
Length
30 in
Width
20 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought