1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
76215979
Pack of (500) 30" Long x 24" Wide Sheets of White Newsprint Paper 30 Lb Paper Weight, 500 Sheets
Mi Item #
11704252
MFR #
76215979
Price
$84.73
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 76215979
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
76215979
Pack of (500) 30" Long x 24" Wide Sheets of White Newsprint Paper 30 Lb Paper Weight, 500 Sheets
Mi Item #
11704252
MFR #
76215979
Mfr description
76215979 76215979 500PK 24"X30"NEWS 25LB
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$84
.73
/each
Add to Cart
Specifications
Dimensions
Length
30 in
Paper Weight
30
Width
24 in
Details
Number of Sheets
500 Sheets
PSC Code
8135
Style
Sheets
Type
White Newsprint Paper
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items