1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
76215987
Pack of (380), 36" Long x 24" Wide Sheets of White Newsprint Paper 38 lb Paper Weight, 380 Sheets
MI ITEM #
11704253
MFR #
76215987
List Price
$84.73
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 76215987
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
76215987
Pack of (380), 36" Long x 24" Wide Sheets of White Newsprint Paper 38 lb Paper Weight, 380 Sheets
MI ITEM #
11704253
MFR #
76215987
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$84.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
76215987 76215987 380PK 24"X36" NEWS 25L
Specifications
Paper Weight
38
Type
White Newsprint Paper
Style
Sheets
PSC Code
8135
Number of Sheets
380 Sheets
Length
36 in
Width
24 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data