1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
76216001
1,695' Long x 24" Wide Roll of White Newsprint Paper 30 Lb Paper Weight
MI ITEM #
11704255
MFR #
76216001
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 76216001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
76216001
1,695' Long x 24" Wide Roll of White Newsprint Paper 30 Lb Paper Weight
MI ITEM #
11704255
MFR #
76216001
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
76216001 76216001 24" X 1695' NEWS-PAK N
Specifications
Paper Weight
30
Type
White Newsprint Paper
Style
Roll
PSC Code
8135
Length
1695 ft
Width
24 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data