1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
76216035
210' Long x 18" Wide Roll of I-Pak Indented Bogus Paper 9 Lb per Roll
Mi Item #
11704256
MFR #
76216035
Price
$39.95
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 76216035
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
76216035
210' Long x 18" Wide Roll of I-Pak Indented Bogus Paper 9 Lb per Roll
Mi Item #
11704256
MFR #
76216035
Mfr description
76216035 76216035 18" X 210' ROLL I-PAK
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$39
.95
/each
Add to Cart
Specifications
Dimensions
Length
210 ft
Roll Weight
9.000
Width
18 in
Details
PSC Code
8135
Style
Roll
Type
I-Pak Indented Bogus Roll
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items