Motion
76388347

Made in USA
76388347

3/16" Diam x 3" Long Hammerlock Cotter Pin, Grade 2 Steel, Zinc-Plated
MI ITEM #11704264
MFR #76388347
Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76388347

3/16" Diam x 3" Long Hammerlock Cotter Pin, Grade 2 Steel, Zinc-Plated
MI ITEM #11704264
MFR #76388347

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.45/each

Specifications

Dimensions

  • Diameter
    3/16 in
  • Length
    3 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Pin Type
    Hammerlock

Overview

Mfr description
76388347 76388347 3/16X3" ZINC PL HAMMER
  • Hammerlock cotter pins are installed with a hammer, which splits the pin's legs as it is inserted into a hole
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought