Motion
76394410

Made in USA
76394410

13/32" Body, 9/32" Step Diam, Straight Shank, Cobalt Subland Step Drill Bit Bright Finish, 5-1/4" OAL, 11/16" Step Length, 3-7/8" Flute Length, 180° Shoulder Incl Angle
MI ITEM #11704274
MFR #76394410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76394410

13/32" Body, 9/32" Step Diam, Straight Shank, Cobalt Subland Step Drill Bit Bright Finish, 5-1/4" OAL, 11/16" Step Length, 3-7/8" Flute Length, 180° Shoulder Incl Angle
MI ITEM #11704274
MFR #76394410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76394410 76394410 1/4" 180D COBALT USA C
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance It is commonly used on high tensile alloys
  • Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials

Specifications

  • Shank Type
    Straight
  • Overall Length
    5-1/4 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Cobalt
  • Drill Body Size
    13/32 in
  • Fastener Size Compatibility
    1/4 in
  • Fastener Type Compatibility
    Cap Screw
  • Flute Length
    3-7/8 in
  • Shoulder Included Angle
    180 °
  • Step Diameter
    9/32 in
  • Step Length
    11/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text