Motion
76394428

Made in USA
76394428

Letter Q Body, 0204" Step Diam, Straight Shank, Cobalt Subland Step Drill Bit Bright Finish, 4-3/4" OAL, 5/8" Step Length, 3-7/16" Flute Length, 180° Shoulder Incl Angle
MI ITEM #11704275
MFR #76394428
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76394428

Letter Q Body, 0204" Step Diam, Straight Shank, Cobalt Subland Step Drill Bit Bright Finish, 4-3/4" OAL, 5/8" Step Length, 3-7/16" Flute Length, 180° Shoulder Incl Angle
MI ITEM #11704275
MFR #76394428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76394428 76394428 NO.10 180D COBALT USA
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance It is commonly used on high tensile alloys
  • Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials

Specifications

  • Shank Type
    Straight
  • Overall Length
    4-3/4 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Cobalt
  • Drill Body Size
    3320 in
  • Fastener Size Compatibility
    #10
  • Fastener Type Compatibility
    Cap Screw
  • Flute Length
    3-7/16 in
  • Shoulder Included Angle
    180 °
  • Step Diameter
    2040 in
  • Step Length
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought