Motion
76394444

Made in USA
76394444

1/2" Body, 11/32" Step Diam, Straight Shank, Cobalt Subland Step Drill Bit Bright Finish, 6" OAL, 3/4" Step Length, 4-1/2" Flute Length, 180° Shoulder Incl Angle
Mi Item #11704277
MFR #76394444
Price$110.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76394444

1/2" Body, 11/32" Step Diam, Straight Shank, Cobalt Subland Step Drill Bit Bright Finish, 6" OAL, 3/4" Step Length, 4-1/2" Flute Length, 180° Shoulder Incl Angle
Mi Item #11704277
MFR #76394444

Mfr description
76394444 76394444 5/16" 180D COBALT USA
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance It is commonly used on high tensile alloys
  • Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.90/each

Specifications

Dimensions

  • Drill Body Size
    1/2 in
  • Fastener Size Compatibility
    5/16 in
  • Flute Length
    4-1/2 in
  • Overall Length
    6 in
  • Step Diameter
    11/32 in
  • Step Length
    3/4 in

Details

  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Cobalt
  • Fastener Type Compatibility
    Cap Screw
  • Shank Type
    Straight
  • Shoulder Included Angle
    180 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)