Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76394451

1/4" Body, 015" Step Diam, Straight Shank, Cobalt Subland Step Drill Bit Bright Finish, 4" OAL, 1/2" Step Length, 2-3/4" Flute Length, 180° Shoulder Incl Angle
MI ITEM #11704278
MFR #76394451

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
76394451 76394451 NO. 6 180D COBALT USA
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance It is commonly used on high tensile alloys
  • Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials

Specifications

  • Shank Type
    Straight
  • Overall Length
    4 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Cobalt
  • Drill Body Size
    1/4 in
  • Fastener Size Compatibility
    #6
  • Fastener Type Compatibility
    Cap Screw
  • Flute Length
    2-3/4 in
  • Shoulder Included Angle
    180 °
  • Step Diameter
    1500 in
  • Step Length
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought