Motion
76394485

Made in USA
76394485

Letter L Body, 0178" Step Diam, Straight Shank, Cobalt Subland Step Drill Bit Bright Finish, 4-1/4" OAL, 1/2" Step Length, 2-15/16" Flute Length, 180° Shoulder Incl Angle
Mi Item #11704280
MFR #76394485
Price$64.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76394485

Letter L Body, 0178" Step Diam, Straight Shank, Cobalt Subland Step Drill Bit Bright Finish, 4-1/4" OAL, 1/2" Step Length, 2-15/16" Flute Length, 180° Shoulder Incl Angle
Mi Item #11704280
MFR #76394485

Mfr description
76394485 76394485 NO. 8 180D COBALT USA
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance It is commonly used on high tensile alloys
  • Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.25/each

Specifications

Dimensions

  • Drill Body Size
    2900 in
  • Fastener Size Compatibility
    #8
  • Flute Length
    2-15/16 in
  • Overall Length
    4-1/4 in
  • Step Diameter
    1780 in
  • Step Length
    1/2 in

Details

  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Cobalt
  • Fastener Type Compatibility
    Cap Screw
  • Shank Type
    Straight
  • Shoulder Included Angle
    180 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)