Motion
76495589

Made in USA
76495589

150 Gal 1.75 mil Contractor Trash Bag - Linear Low-Density Polyethylene (LLDPE)
MI ITEM #11704309
MFR #76495589
List Price$763.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76495589

150 Gal 1.75 mil Contractor Trash Bag - Linear Low-Density Polyethylene (LLDPE)
MI ITEM #11704309
MFR #76495589

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$763.82/each for your price

Overview

Mfr description
76495589 76495589 113 1/2" 50/RL IND PLA
  • Contractor bags are the strongest of the trash bags
  • They are tear resistant and used for holding heavy industrial, construction and warehouse materials
  • Linear low-density polyethylene (LLDPE) has a higher tensile strength and is more puncture resistant than low-density polyethylene (LDPE)
  • It is commonly used for outdoor applications.

Specifications

  • Bag Capacity
    150 gal (US)
  • Thickness
    1.75 mm
  • Material
    Linear Low-Density Polyethylene (LLDPE)
  • Drawstring
    No
  • Type
    Contractor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought