Motion
76556836

Made in USA
76556836

3mm 118° Spiral Flute Carbide-Tipped Screw Machine Drill Bit Bright Finish, Right Hand Cut, 55/64" Flute Length, 1-57/64" OAL, Standard Point, Straight Shank
MI ITEM #11704311
MFR #76556836
List Price$60.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76556836

3mm 118° Spiral Flute Carbide-Tipped Screw Machine Drill Bit Bright Finish, Right Hand Cut, 55/64" Flute Length, 1-57/64" OAL, Standard Point, Straight Shank
MI ITEM #11704311
MFR #76556836

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$60.25/each for your price

Overview

Mfr description
76556836 76556836 3MM ROCK RIVER CT STUB
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbide tips cut faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
  • Spiral flutes are constructed of a higher flute angle to remove chips easier.

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Size
    0.1181 in
  • Drill Bit Diameter Tolerance
    -0.0005 to 0.0000 in
  • Flute Length
    55/64 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Carbide-Tipped
  • Drill Point Angle
    118°
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Series List
    2640
  • Overall Length
    1-57/64 in
  • Shank Type
    Straight
  • Threaded Shank
    No
  • Web Configuration
    Tapered
  • Spiral Type
    Regular Spiral
  • Web Thinning
    Web-Thinned
  • Shank Diameter
    3.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought