Motion
76557073

Made in USA
76557073

5/32", 118° Point, Solid Carbide Die Drill Bit Bright Finish, 2" OAL
MI ITEM #11704332
MFR #76557073
List Price$99.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76557073

5/32", 118° Point, Solid Carbide Die Drill Bit Bright Finish, 2" OAL
MI ITEM #11704332
MFR #76557073

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$99.03/each for your price

Overview

Mfr description
76557073 76557073 5/32" 118D SPADE TYPE
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • Die drills are used for drilling holes in hardened steels from 45 to 65 HRC They are available in solid carbide and carbide tip and suitable for drilling out broken studs and taps
  • Solid carbide provides better rigidity than High Speed Steel (HSS) It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials

Specifications

  • Point Type
    Standard
  • Number Of Flutes
    2
  • Overall Length
    2 in
  • Cutting Direction
    Right Hand
  • Shank Diameter
    5/32 in
  • Series
    2670
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Solid Carbide
  • Drill Bit Type
    Die Drill Bit
  • Drill Point Angle
    118°
  • Through Coolant
    No
  • Drill Bit Size
    5/32 in
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text