Motion
76557099

Made in USA
76557099

3/16", 118° Point, Carbide-Tipped Die Drill Bit Bright Finish, 1-1/2" Flute Length, 3-1/2" OAL
MI ITEM #11704333
MFR #76557099
Price$84.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76557099

3/16", 118° Point, Carbide-Tipped Die Drill Bit Bright Finish, 1-1/2" Flute Length, 3-1/2" OAL
MI ITEM #11704333
MFR #76557099

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$84.80/each

Specifications

Dimensions

  • Drill Bit Size
    3/16 in
  • Drill Point Angle
    118°
  • Flute Length
    1-1/2 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    3/16 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Carbide-Tipped
  • Drill Bit Type
    Die Drill Bit
  • Number Of Flutes
    2
  • Point Type
    Standard
  • Series
    2670
  • Through Coolant
    No
  • Web Thinning
    Web-Thinned

Overview

Mfr description
76557099 76557099 3/16" 118D SPADE TYPE
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbide tips cut faster than high speed steel It provides good heat and wear resistance
  • Die drills are used for drilling holes in hardened steels from 45 to 65 HRC They are available in solid carbide and carbide tip and suitable for drilling out broken studs and taps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought