Motion
76557719

Made in USA
76557719

1/8", 140° Point, Solid Carbide Die Drill Bit Bright Finish, 2" OAL
MI ITEM #11704367
MFR #76557719
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76557719

1/8", 140° Point, Solid Carbide Die Drill Bit Bright Finish, 2" OAL
MI ITEM #11704367
MFR #76557719

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76557719 76557719 1/8" 140D SPADE STYLE
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • Die drills are used for drilling holes in hardened steels from 45 to 65 HRC They are available in solid carbide and carbide tip and suitable for drilling out broken studs and taps
  • Solid carbide provides better rigidity than High Speed Steel (HSS) It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Solid Carbide
  • Drill Bit Size
    1/8 in
  • Drill Bit Type
    Die Drill Bit
  • Drill Point Angle
    140°
  • Number Of Flutes
    0
  • Overall Length
    2 in
  • Point Type
    Spade
  • Series
    2675
  • Shank Diameter
    1/8 in
  • Through Coolant
    No
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text