Motion
76558048

Made in USA
76558048

Jobber Length Drill Bit Set - 2601 Series, Carbide-Tipped Material
MI ITEM #11704387
MFR #76558048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76558048

Jobber Length Drill Bit Set - 2601 Series, Carbide-Tipped Material
MI ITEM #11704387
MFR #76558048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76558048 76558048 11MM 135D ROCK RIVER C
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Coolant Delivery
    No
  • Shank Type
    Straight
  • Flute Length
    103.00 mm
  • Flute Type
    Spiral
  • Point Type
    Split Point
  • Overall Length
    140.00 mm
  • Drill Bit Size
    0.4331 in
  • Cutting Direction
    Right Hand
  • Spiral Type
    Regular Spiral
  • Shank Diameter
    11 mm
  • Drill Point
    135
  • Drill Bit Grade
    General Purpose
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
  • Series
    2601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text