Motion
76558295

Made in USA
76558295

Jobber Length Drill Bit Set - 2601 Series, Carbide-Tipped Material
MI ITEM #11704412
MFR #76558295
Price$153.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76558295

Jobber Length Drill Bit Set - 2601 Series, Carbide-Tipped Material
MI ITEM #11704412
MFR #76558295

Mfr description
76558295 76558295 1/2" 135D SPLIT POINT
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbide tips cuts faster than high speed steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.10/each

Specifications

Dimensions

  • Drill Bit Size
    1/2 in
  • Flute Length
    4-1/2 in
  • Overall Length
    6 in
  • Shank Diameter
    0.5000 in

Details

  • Coolant Delivery
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Diameter Tolerance
    -0.0010 to 0.0000 in
  • Drill Bit Grade
    General Purpose
  • Drill Point
    135
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    Carbide-Tipped
  • Point Type
    Split Point
  • Series
    2601
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)