Overview
Mfr description
76558477 76558477 9/64X6" OAL ROCK RIVER
Specifications
- Drill Bit Size
- Flute Length
- MaterialCarbide-Tipped
- Finish CoatingBright
- Point Angle
- Point TypeSplit Point
- Number Of Flutes
- Overall Length
- Shank Type
- Spiral TypeRegular Spiral
- Shank Diameter9/64 in
- Series2610
- SpecificationNAS
- Cutting DirectionRight Hand
- Flute TypeSpiral
- Web ConfigurationTapered
- Web ThinningWeb-Thinned
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data