Motion
76558485

Made in USA
76558485

5/32" Diam, 6" OAL Bright Carbide-Tipped Aircraft Extension Drill Bit; 135° Point Angle
MI ITEM #11704432
MFR #76558485
Price$66.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76558485

5/32" Diam, 6" OAL Bright Carbide-Tipped Aircraft Extension Drill Bit; 135° Point Angle
MI ITEM #11704432
MFR #76558485

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.20/each

Specifications

Dimensions

  • Drill Bit Size  
    0.1562 in
  • Flute Length  
    2 in
  • Overall Length  
    6 in
  • Shank Diameter
    5/32 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    Carbide-Tipped
  • Number Of Flutes  
    2
  • Point Angle  
    135
  • Point Type
    Split Point
  • Series
    2610
  • Shank Type  
    Straight
  • Specification
    NAS
  • Spiral Type
    Regular Spiral
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned

Overview

Mfr description
76558485 76558485 5/32X6" OAL ROCK RIVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought