Motion
76558600

Made in USA
76558600

11/32" Diam, 6" OAL Bright Carbide-Tipped Aircraft Extension Drill Bit; 135° Point Angle
MI ITEM #11704444
MFR #76558600
List Price$102.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76558600

11/32" Diam, 6" OAL Bright Carbide-Tipped Aircraft Extension Drill Bit; 135° Point Angle
MI ITEM #11704444
MFR #76558600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$102.60/each for your price

Overview

Mfr description
76558600 76558600 11/32X6" ROCK RIVER CT

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Point Angle
  • Point Type
    Split Point
  • Number Of Flutes
  • Overall Length
  • Shank Type
  • Spiral Type
    Regular Spiral
  • Shank Diameter
    11/32 in
  • Series
    2610
  • Specification
    NAS
  • Cutting Direction
    Right Hand
  • Flute Type
    Spiral
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought