Motion
76558618

Made in USA
76558618

23/64" Diam, 6" OAL Bright Carbide-Tipped Aircraft Extension Drill Bit; 135° Point Angle
MI ITEM #11704445
MFR #76558618
List Price$109.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76558618

23/64" Diam, 6" OAL Bright Carbide-Tipped Aircraft Extension Drill Bit; 135° Point Angle
MI ITEM #11704445
MFR #76558618

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$109.33/each for your price

Overview

Mfr description
76558618 76558618 23/64X6" ROCK RIVER CT

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Point Angle
  • Point Type
    Split Point
  • Number Of Flutes
  • Overall Length
  • Shank Type
  • Spiral Type
    Regular Spiral
  • Shank Diameter
    23/64 in
  • Series
    2610
  • Specification
    NAS
  • Cutting Direction
    Right Hand
  • Flute Type
    Spiral
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought