Motion
76558659

Made in USA
76558659

27/64" Diam, 6" OAL Bright Carbide-Tipped Aircraft Extension Drill Bit; 135° Point Angle
Mi Item #11704449
MFR #76558659
Price$121.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76558659

27/64" Diam, 6" OAL Bright Carbide-Tipped Aircraft Extension Drill Bit; 135° Point Angle
Mi Item #11704449
MFR #76558659

Mfr description
76558659 76558659 27/64X6" ROCK RIVER CT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.60/each

Specifications

Dimensions

  • Drill Bit Size  
    0.4219 in
  • Flute Length  
    3-15/16 in
  • Overall Length  
    6 in
  • Shank Diameter
    27/64 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    Carbide-Tipped
  • Number Of Flutes  
    2
  • Point Angle  
    135
  • Point Type
    Split Point
  • Series
    2610
  • Shank Type  
    Straight
  • Specification
    NAS
  • Spiral Type
    Regular Spiral
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)