Motion
76559285

Made in USA
76559285

76559285 76559285 .5500" STR SHK STR FL
MI ITEM #11704497
MFR #76559285
List Price$220.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76559285

76559285 76559285 .5500" STR SHK STR FL
MI ITEM #11704497
MFR #76559285

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$220.85/each for your price

Overview

Mfr description
76559285 76559285 .5500" STR SHK STR FL
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter Tolerance
    0.0003 to -0.0000 in
  • Reamer Diameter
    0.5500 in
  • Flute Type
    Straight
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Shank Type
    Straight
  • Flute Length
    2 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    6
  • Overall Length
    8 in
  • Dowel Pin Reamer
    No
  • Cutting Direction
    Right Hand
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought