Motion
76582279

Made in USA
76582279

32" Long x 30" Wide x 48" High, Gas Cylinder Caddy;Fits 4, 5, 6, 7, 8, 9, 10, 11, 12" Diameter Cylinders
Mi Item #11704545
MFR #76582279
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76582279

32" Long x 30" Wide x 48" High, Gas Cylinder Caddy;Fits 4, 5, 6, 7, 8, 9, 10, 11, 12" Diameter Cylinders
Mi Item #11704545
MFR #76582279

Mfr description
76582279 76582279 LIFTING & POSITIONING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    4, 5, 6, 7, 8, 9, 10, 11, 12

Details

  • Type
    Cylinder Caddy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)