Motion
76632520

Made in USA
76632520

Size 1 x 3/4", Class 3,000, Forged Carbon Steel Black Pipe Hex Bushing; 3,000 psi, Threaded End Connection
MI ITEM #11704549
MFR #76632520
List Price$17.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76632520

Size 1 x 3/4", Class 3,000, Forged Carbon Steel Black Pipe Hex Bushing; 3,000 psi, Threaded End Connection
MI ITEM #11704549
MFR #76632520

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.53/each for your price

Overview

Mfr description
76632520 76632520 1X3/4"NPT RDC BUSH FOR

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Finish Coating
    Black
  • Fitting Size
    1 x 3/4 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Hex Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought