Motion
76876010

Made in USA
76876010

1/4-20 UNC, 1-1/4" Long, Round U Bolt Clamp with No Mount Plate for 1/4" Pipe;3/4" Thread Length, 9/16" Wide, Grade 304 Stainless Steel
MI ITEM #11704562
MFR #76876010
List Price$7.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76876010

1/4-20 UNC, 1-1/4" Long, Round U Bolt Clamp with No Mount Plate for 1/4" Pipe;3/4" Thread Length, 9/16" Wide, Grade 304 Stainless Steel
MI ITEM #11704562
MFR #76876010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.53/each for your price

Overview

Mfr description
76876010 76876010 1/4X9/16X1 1/4" U-BOLT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications

Specifications

  • Material
    Stainless Steel
  • Thread Length
    3/4 in
  • Thread Size
    1/4-20
  • Includes
    (2) Nuts
  • Length
    1-1/4 in
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
  • For Pipe Size
    1/4 in
  • Width
    9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought