Motion
76876028

Made in USA
76876028

1/4-20 UNC, 1-1/4" Long, Round U Bolt Clamp with No Mount Plate for 3/8" Pipe;5/8" Thread Length, 3/4" Wide, Grade 304 Stainless Steel
Mi Item #11704563
MFR #76876028
Price$7.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76876028

1/4-20 UNC, 1-1/4" Long, Round U Bolt Clamp with No Mount Plate for 3/8" Pipe;5/8" Thread Length, 3/4" Wide, Grade 304 Stainless Steel
Mi Item #11704563
MFR #76876028

Mfr description
76876028 76876028 1/4X3/4X1 1/4 U-BOLTS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.53/each

Specifications

Dimensions

  • For Pipe Size
    3/8 in
  • Length
    1-1/4 in
  • Thread Length
    5/8 in
  • Thread Size
    1/4-20
  • Width
    3/4 in

Details

  • Includes
    (2) Nuts
  • Material
    Stainless Steel
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)