Motion
76876119

Made in USA
76876119

5/16-18 UNC, 2-3/16" Long, Round U Bolt Clamp with No Mount Plate for 1" Pipe;1" Thread Length, 1-3/8" Wide, Grade 304 Stainless Steel
Mi Item #11704571
MFR #76876119
Price$13.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76876119

5/16-18 UNC, 2-3/16" Long, Round U Bolt Clamp with No Mount Plate for 1" Pipe;1" Thread Length, 1-3/8" Wide, Grade 304 Stainless Steel
Mi Item #11704571
MFR #76876119

Mfr description
76876119 76876119 5/16X1 3/8X2 3/16 U-BO
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.08/each

Specifications

Dimensions

  • For Pipe Size
    1 in
  • Length
    2-3/16 in
  • Thread Length
    1 in
  • Thread Size
    5/16-18
  • Width
    1-3/8 in

Details

  • Includes
    (2) Nuts
  • Material
    Stainless Steel
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)