Motion
76876127

Made in USA
76876127

5/16-18 UNC, 2-3/16" Long, Round U Bolt Clamp with No Mount Plate for 1" Pipe;1" Thread Length, 1-1/2" Wide, Grade 304 Stainless Steel
MI ITEM #11704572
MFR #76876127
List Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76876127

5/16-18 UNC, 2-3/16" Long, Round U Bolt Clamp with No Mount Plate for 1" Pipe;1" Thread Length, 1-1/2" Wide, Grade 304 Stainless Steel
MI ITEM #11704572
MFR #76876127

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.28/each for your price

Overview

Mfr description
76876127 76876127 5/16X1 1/2X2 3/16 U-BO
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications

Specifications

  • Material
    Stainless Steel
  • Thread Length
    1 in
  • Thread Size
    5/16-18
  • Includes
    (2) Nuts
  • Length
    2-3/16 in
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
  • For Pipe Size
    1 in
  • Width
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought