Motion
76876135

Made in USA
76876135

5/16-18 UNC, 2-11/16" Long, Round U Bolt Clamp with No Mount Plate for 1-1/4" Pipe;1-1/8" Thread Length, 1-3/4" Wide, Grade 304 Stainless Steel
MI ITEM #11704573
MFR #76876135
List Price$13.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76876135

5/16-18 UNC, 2-11/16" Long, Round U Bolt Clamp with No Mount Plate for 1-1/4" Pipe;1-1/8" Thread Length, 1-3/4" Wide, Grade 304 Stainless Steel
MI ITEM #11704573
MFR #76876135

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.78/each for your price

Overview

Mfr description
76876135 76876135 5/16X1 3/4X2 11/16 U-B
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications

Specifications

  • Material
    Stainless Steel
  • Thread Length
    1-1/8 in
  • Thread Size
    5/16-18
  • Includes
    (2) Nuts
  • Length
    2-11/16 in
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
  • For Pipe Size
    1-1/4 in
  • Width
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought