Motion
76876143

Made in USA
76876143

5/16-18 UNC, 2-11/16" Long, Round U Bolt Clamp with No Mount Plate for 1-1/2" Pipe;1" Thread Length, 2" Wide, Grade 304 Stainless Steel
MI ITEM #11704574
MFR #76876143
List Price$13.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76876143

5/16-18 UNC, 2-11/16" Long, Round U Bolt Clamp with No Mount Plate for 1-1/2" Pipe;1" Thread Length, 2" Wide, Grade 304 Stainless Steel
MI ITEM #11704574
MFR #76876143

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.90/each for your price

Overview

Mfr description
76876143 76876143 5/16X2X2 11/16 U-BOLTS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications

Specifications

  • Material
    Stainless Steel
  • Thread Length
    1 in
  • Thread Size
    5/16-18
  • Includes
    (2) Nuts
  • Length
    2-11/16 in
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
  • For Pipe Size
    1-1/2 in
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought