Motion
76876168

Made in USA
76876168

5/16-18 UNC, 3-11/16" Long, Round U Bolt Clamp with No Mount Plate for 2-1/2" Pipe;1" Thread Length, 3" Wide, Grade 304 Stainless Steel
MI ITEM #11704576
MFR #76876168
List Price$18.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76876168

5/16-18 UNC, 3-11/16" Long, Round U Bolt Clamp with No Mount Plate for 2-1/2" Pipe;1" Thread Length, 3" Wide, Grade 304 Stainless Steel
MI ITEM #11704576
MFR #76876168

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.63/each for your price

Overview

Mfr description
76876168 76876168 5/16X3X3 11/16 U-BOLTS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications

Specifications

  • Material
    Stainless Steel
  • Thread Length
    1 in
  • Thread Size
    5/16-18
  • Includes
    (2) Nuts
  • Length
    3-11/16 in
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
  • For Pipe Size
    2-1/2 in
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought