Motion
76876242

Made in USA
76876242

3/8-16 UNC, 2-3/4" Long, Round U Bolt Clamp with No Mount Plate for 1-1/4" Pipe;1-1/8" Thread Length, 1-3/4" Wide, Grade 304 Stainless Steel
Mi Item #11704580
MFR #76876242
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76876242

3/8-16 UNC, 2-3/4" Long, Round U Bolt Clamp with No Mount Plate for 1-1/4" Pipe;1-1/8" Thread Length, 1-3/4" Wide, Grade 304 Stainless Steel
Mi Item #11704580
MFR #76876242

Mfr description
76876242 76876242 3/8X1 3/4X2 3/4 U-BOLT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Pipe Size
    1-1/4 in
  • Length
    2-3/4 in
  • Thread Length
    1-1/8 in
  • Thread Size
    3/8-16
  • Width
    1-3/4 in

Details

  • Includes
    (2) Nuts
  • Material
    Stainless Steel
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)