Motion
76876259

Made in USA
76876259

3/8-16 UNC, 2-5/8" Long, Round U Bolt Clamp with No Mount Plate for 1-1/2" Pipe;1-1/4" Thread Length, 2" Wide, Grade 304 Stainless Steel
MI ITEM #11704581
MFR #76876259
List Price$20.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76876259

3/8-16 UNC, 2-5/8" Long, Round U Bolt Clamp with No Mount Plate for 1-1/2" Pipe;1-1/4" Thread Length, 2" Wide, Grade 304 Stainless Steel
MI ITEM #11704581
MFR #76876259

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.40/each for your price

Overview

Mfr description
76876259 76876259 3/8X2X2 5/8 U-BOLTS ST
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications

Specifications

  • Material
    Stainless Steel
  • Thread Length
    1-1/4 in
  • Thread Size
    3/8-16
  • Includes
    (2) Nuts
  • Length
    2-5/8 in
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
  • For Pipe Size
    1-1/2 in
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought