1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
76876275
3/8-16 UNC, 3-5/8" Long, Round U Bolt Clamp with No Mount Plate for 2-1/2" Pipe;1-1/4" Thread Length, 3" Wide, Grade 304 Stainless Steel
MI ITEM #
11704583
MFR #
76876275
Price
$25.98
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 76876275
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
76876275
3/8-16 UNC, 3-5/8" Long, Round U Bolt Clamp with No Mount Plate for 2-1/2" Pipe;1-1/4" Thread Length, 3" Wide, Grade 304 Stainless Steel
MI ITEM #
11704583
MFR #
76876275
Mfr description
76876275 76876275 3/8X3X3 5/8 U-BOLTS ST
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
It is used in high-stress, outdoor & corrosive applications
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$25
.98
/each
Add to Cart
Specifications
Dimensions
For Pipe Size
2-1/2 in
Length
3-5/8 in
Thread Length
1-1/4 in
Thread Size
3/8-16
Width
3 in
Details
Includes
(2) Nuts
Material
Stainless Steel
Material Grade
304
Mount Type
No Mount Plate
Shape
Round
Thread Standard
UNC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items