Motion
76876283

Made in USA
76876283

3/8-16 UNC, 4-1/8" Long, Round U Bolt Clamp with No Mount Plate for 3" Pipe;1-1/4" Thread Length, 3-1/2" Wide, Grade 304 Stainless Steel
MI ITEM #11704584
MFR #76876283
List Price$28.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76876283

3/8-16 UNC, 4-1/8" Long, Round U Bolt Clamp with No Mount Plate for 3" Pipe;1-1/4" Thread Length, 3-1/2" Wide, Grade 304 Stainless Steel
MI ITEM #11704584
MFR #76876283

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.43/each for your price

Overview

Mfr description
76876283 76876283 3/8X3 1/2X4 1/8 U-BOLT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications

Specifications

  • Material
    Stainless Steel
  • Thread Length
    1-1/4 in
  • Thread Size
    3/8-16
  • Includes
    (2) Nuts
  • Length
    4-1/8 in
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
  • For Pipe Size
    3 in
  • Width
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought