Motion
76876309

Made in USA
76876309

1/2-13 UNC, 4-1/2" Long, Round U Bolt Clamp with No Mount Plate for 2-1/2" Pipe;1-5/8" Thread Length, 3" Wide, Grade 304 Stainless Steel
Mi Item #11704585
MFR #76876309
Price$80.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76876309

1/2-13 UNC, 4-1/2" Long, Round U Bolt Clamp with No Mount Plate for 2-1/2" Pipe;1-5/8" Thread Length, 3" Wide, Grade 304 Stainless Steel
Mi Item #11704585
MFR #76876309

Mfr description
76876309 76876309 1/2X3X4 1/2 U-BOLTS ST
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.05/each

Specifications

Dimensions

  • For Pipe Size
    2-1/2 in
  • Length
    4-1/2 in
  • Thread Length
    1-5/8 in
  • Thread Size
    1/2-13
  • Width
    3 in

Details

  • Includes
    (2) Nuts
  • Material
    Stainless Steel
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)