Motion
76876317

Made in USA
76876317

1/2-13 UNC, 5" Long, Round U Bolt Clamp with No Mount Plate for 3" Pipe;1-1/2" Thread Length, 3-1/2" Wide, Grade 304 Stainless Steel
Mi Item #11704586
MFR #76876317
Price$64.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76876317

1/2-13 UNC, 5" Long, Round U Bolt Clamp with No Mount Plate for 3" Pipe;1-1/2" Thread Length, 3-1/2" Wide, Grade 304 Stainless Steel
Mi Item #11704586
MFR #76876317

Mfr description
76876317 76876317 1/2X3 1/2X5 U-BOLTS ST
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.58/each

Specifications

Dimensions

  • For Pipe Size
    3 in
  • Length
    5 in
  • Thread Length
    1-1/2 in
  • Thread Size
    1/2-13
  • Width
    3-1/2 in

Details

  • Includes
    (2) Nuts
  • Material
    Stainless Steel
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)