Motion
76876333

Made in USA
76876333

1/2-13 UNC, 6" Long, Round U Bolt Clamp with No Mount Plate for 4" Pipe;1-1/2" Thread Length, 4-1/2" Wide, Grade 304 Stainless Steel
MI ITEM #11704588
MFR #76876333
List Price$77.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76876333

1/2-13 UNC, 6" Long, Round U Bolt Clamp with No Mount Plate for 4" Pipe;1-1/2" Thread Length, 4-1/2" Wide, Grade 304 Stainless Steel
MI ITEM #11704588
MFR #76876333

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$77.28/each for your price

Overview

Mfr description
76876333 76876333 1/2X4 1/2X6 U-BOLTS ST
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor & corrosive applications

Specifications

  • Material
    Stainless Steel
  • Thread Length
    1-1/2 in
  • Thread Size
    1/2-13
  • Includes
    (2) Nuts
  • Length
    6 in
  • Material Grade
    304
  • Mount Type
    No Mount Plate
  • Shape
    Round
  • Thread Standard
    UNC
  • For Pipe Size
    4 in
  • Width
    4-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought