Motion
76935717

Made in USA
76935717

Pleated Panel Filter - MERV: 8, 500 fpm Air Flow, Activated Carbon;Polyester Material
MI ITEM #11704649
MFR #76935717
List Price$33.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76935717

Pleated Panel Filter - MERV: 8, 500 fpm Air Flow, Activated Carbon;Polyester Material
MI ITEM #11704649
MFR #76935717

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.60/each for your price

Overview

Mfr description
76935717 76935717 20X24X2 PLEATED ODOR-C
  • Odor Removal

Specifications

  • MERV
    8
  • Maximum Air Flow
    500 fpm
  • Filter Material
    Activated Carbon;Polyester
  • Frame Material
    Beverage Board
  • Actual Depth
    1-3/4 in
  • Actual Height
    19-1/2 in
  • Actual Width
    23-1/2 in
  • Capacity
    High
  • CFM
    1675
  • Filter Type
    Pleated
  • Final Resistance At Fpm
    1 in
  • Initial Resistance At Fpm
    0.23 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    120˚ F
  • Media Type
    Cotton/Polyester; Activated Carbon
  • MERV Rating
    8
  • Nominal Overall Depth
    2 in
  • Nominal Overall Height
    20 in
  • Nominal Overall Width
    24 in
  • Particle Capture Efficiency
    70
  • Pleats Per Square Foot
    10
  • Standards Met
    ASHRAE 52.2-2012, UL 900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought