Motion
76938364

Made in USA
76938364

12-10 AWG Fully Insulated Crimp Connection Circular Ring Terminal 3/8" Stud, Copper Contact
MI ITEM #11704661
MFR #76938364
Price$28.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76938364

12-10 AWG Fully Insulated Crimp Connection Circular Ring Terminal 3/8" Stud, Copper Contact
MI ITEM #11704661
MFR #76938364

Mfr description
76938364 76938364 12-10 AWG 3/8 STUD INS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.45/each

Specifications

Dimensions

  • Compatible Wire Size
    12-10 awg
  • Stud Size
    3/8 in

Details

  • Color
    Yellow
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Insulation Type
    Fully Insulated
  • Terminal Type
    Circular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)